References
SKF:NK 9/12 TN
Rubix:100A5205
Manufacturer :14247
EAN:7316577117687

Product details : SKF NEEDLE ROLLER BEARING NK 9/12 TN
Single row needle roller bearings without an inner ring consist of an outer ring with a needle roller and cage assembly. They are an excellent choice for compact bearing arrangements in applications where hardened and ground raceways can be provided on the shaft. The outer ring includes two non-separable closure rings that act as flanges to guide the bearing axially.
Strengths
- High radial load carrying capacity
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x16x16 mm |
|---|---|
| Logistic Weight | 10 g |
| Inner diameter | 9 mm |
| Outer diameter | 16 mm |
| Width | 12 mm |
| Series | nk |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 30000 rpm |
| Number of rows | 1 |
| Basic static load, radial - C0r | 5200 N |
| Basic dynamic load, radial - Cr | 4400 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 13.48 excl. VAT
/ Each
£ 16.18 incl. VAT
- Usually arrives within 14 working days
