References
INA:RNA6916-ZW-XL
Rubix:238A1485
Manufacturer :0507437750000
EAN:4012802703221

Product details : INA RNA6916-ZW-XL RADIAL ROLLER BEARING
Needle roller bearing RNA69..-ZW, Series 69, double row
Needle roller bearings RNA69..-ZW, Dimension series 69, double row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x110x110 mm |
|---|---|
| Logistic Weight | 942 g |
| Inner diameter | 90 mm |
| Outer diameter | 110 mm |
| Width | 54 mm |
| Series | rna69..-zw-xl |
| Reference speed | 2850 rpm |
| Basic static load, radial - C0r | 300000 N |
| Basic dynamic load, radial - Cr | 153000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 164.55 excl. VAT
/ Each
£ 197.46 incl. VAT
- Delivery usually within ( 7 ) days
