Radial roller bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 120 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 35x120x120 mm |
---|---|
Logistic Weight | 1247 g |
Inner diameter | 85 mm |
Outer diameter | 120 mm |
Width | 35 mm |
Bearing Clearance | cn |
Series | na49..-xl |
Cage | other |
Reference speed | 2800 rpm |
Limit speed | 4600 rpm |
Basic static load, radial - C0r | 237000 N |
Basic dynamic load, radial - Cr | 125000 N |
Sealing | open |
Usually arrives within 14 working days