INA K18X25X14/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW
Needle roller cage assembly
See technical informationReferences
INA:K18X25X14/0-7
Rubix:238A4016
Manufacturer :0001751376063
EAN:4012802717457

Product details : INA K18X25X14/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW
Needle roller cage assembly K, single row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x25x25 mm |
|---|---|
| Logistic Weight | 15 g |
| Inner diameter | 18 mm |
| Outer diameter | 25 mm |
| Width | 14 mm |
| Series | k |
| Basic static load, radial - C0r | 19300 N |
| Basic dynamic load, radial - Cr | 16800 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 100.10 excl. VAT
/ 10 pieces
£ 120.12 incl. VAT
- Delivery usually within ( 7 ) days
