FAG K50X58X25-B/0-7 NEEDLE BEARING CAGE 6831086063
Needle roller cage assembly
See technical informationReferences
INA:K50X58X25-B/0-7
Rubix:229A1264
Manufacturer :0006831086063
EAN:4012802722468

Product details : FAG K50X58X25-B/0-7 NEEDLE BEARING CAGE 6831086063
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x58x58 mm |
|---|---|
| Logistic Weight | 90 g |
| Inner diameter | 50 mm |
| Outer diameter | 58 mm |
| Width | 25 mm |
| Series | k |
| Reference speed | 5300 rpm |
| Basic static load, radial - C0r | 81000 N |
| Basic dynamic load, radial - Cr | 44000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 18.13 excl. VAT
/ Each
£ 21.76 incl. VAT
- In stock: Next day delivery
