Needle roller bearing cage and roller assembly NTN
Inner diameter | 22 mm |
---|---|
Outer diameter | 29 mm |
Width | 18 mm |
Inner diameter | 22 mm |
---|---|
Outer diameter | 29 mm |
Width | 18 mm |
Series | HK |
Cage | Steel |
Sealing | One rubber seal |
Standard | ISO 15 |
Usually arrives within 14 working days