INA K30X37X16-B/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW

Needle roller cage assembly

See technical information

References

INA:K30X37X16-B/0-7
Rubix:238A4956
Manufacturer :0006867946063
EAN:4047643187299
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter37 mm
Width16 mm
See all Specifications

Product details : INA K30X37X16-B/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW


Needle roller cage assembly K, single row
Needle roller cage assembly K, single row

Strengths

Operating temperature between -20°C and + +120°C.

Applications

Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.

Technical specifications


Attributes
Logistics dimensions (L x W x H)16x37x37 mm
Logistic Weight27 g
Inner diameter30 mm
Outer diameter37 mm
Width16 mm
Seriesk
Reference speed8000 rpm
Basic static load, radial - C0r33500 N
Basic dynamic load, radial - Cr23100 N
Bearing Clearancecn
£ 41.25 excl. VAT
/ 5 pieces
£ 49.50 incl. VAT
  • Usually arrives within 14 working days