Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEERS FILE 250MM SQUARE BASTARD 879981
ROEBUCK ENGINEERS FILE 250MM SQUARE BASTARD 879981
Square file
References
roebuck:
879981
rubix:
209A7569
ean:
3660338334559
Technical specifications
Shape
Square
Length
250
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK ENGINEERS FILE 250MM SQUARE BASTARD 879981
For slots and keyways.
Tapers slightly to a point.
Double cut on all 4 sides.
Manafactured from the finest grade steel.
Technical specifications
Attributes
Shape
Square
Length
250
mm
Section
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.69
excl. VAT
/
Each
£
12.83
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
ROEBUCK SQUARE NEEDLE FILE 16CM CUT 2 880020
ECLIPSE ERECTORS SCRAPER 335MM FLAT 256
BAHCO 2-308-14-2-0 14CM KNIFE NEEDLE FILE CUT 2
STANLEY 0-22-477 3PC SET 8 FLAT 1/2 ROUND FILE
BAHCO 4-190-07-2-0 7IN DOUBLE ENDED SAW FILE
MARTOR 544 SCRAPEX CLEANY
BAHCO 1-210-10-1-2 10IN 1/2 ROUND WITH HANDLE CUT1
ROEBUCK ENGINEERS FILE 200MM ROUND BASTARD 879954
BAHCO 1-160-10-1-2 10IN SQUARE WITH HANDLE CUT 1
ROEBUCK ENGINEERS FILE 6 HALF ROUND BASTARD
ROEBUCK ENGINEERS' THREE SQUARE FILE 12 INCH/300MM BASTARD CUT 879995
ROEBUCK SQUARE NEEDLE FILE 14CM CUT 0
BAHCO 2-300-14-2-0 14CM HAND NEEDLE FILE CUT 2
ROEBUCK ENGINEERS FILE 300MM ROUND BASTARD 879956
ROEBUCK ENGINEERS FILE 8 THREE SQUARE SECOND