References
Draper:60254
Rubix:382A4695
Manufacturer :60254
EAN:5010559602544

Product details : DRAPER 60254 150MM ROUND FILE-SECOND (12)
Carbon chrome steel hardened and tempered with rust preventative finish and dipped in rust preventative oil.
Technical specifications
Attributes
| Shape | round |
|---|---|
| Length | 150 mm |
| Handle | without |
| Type of cut | second cut |
| Section | 12 mm |
Show UNSPSC/ECL@SS
£ 44.25 excl. VAT
/ Each
£ 53.10 incl. VAT
- Delivery usually within ( 7 ) days
