Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEERS FILE 200MM ROUND SECOND 879958
ROEBUCK ENGINEERS FILE 200MM ROUND SECOND 879958
Round file
References
roebuck:
879958
rubix:
209A7582
ean:
3660338334344
Technical specifications
Shape
round
Length
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK ENGINEERS FILE 200MM ROUND SECOND 879958
Cross size.
Technical specifications
Attributes
Shape
round
Length
200
mm
Type of cut
second
Section
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.54
excl. VAT
/
Each
£
9.05
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
ROEBUCK ENGINEERS' FLAT FILE 12 INCH/300MM SMOOTH CUT 879951
ROEBUCK BI MATERIAL HANDLED ENGINEERS THREE SQ FILE SECOND CUT 250MM
BAHCO 1-170-10-1-2 10IN 3SQUARE WITH HANDLE CUT 1
ROEBUCK ENGINEERS FILE 200MM THREE SQUARE SECOND 879997
ROEBUCK ENGINEERS FILE THREE SQUARE SMOOTH 6 INCH
ROEBUCK ENGINEERS FILE ROUND SECOND 4 INCH
BAHCO 1-111-06-2-2 6IN WARDING WITH HANDLE CUT 2
ROEBUCK ENGINEERS' FLAT FILE 12 INCH/300MM BASTARD CUT 879943
ROEBUCK HANDLED ENGINEERS FILE THREE SQUARE SECOND 12 INCH
BAHCO 2-304-16-2-0 16CM 1/2ROUND NEEDLE FILE CUT2
ROEBUCK ENGINEERS FILE 10 ROUND SECOND
BAHCO 1-210-12-3-2 12IN 1/2 ROUND WITH HANDLE CUT
PFERD 11037203 CHAIN SAW FILE 412 200 X 4.0 PREMIUM
ROEBUCK ENGINEERS FILE 4 INCH 100MM SQUARE SMOOTH
ROEBUCK ENGINEERS FILE 250MM SQUARE BASTARD 879981