Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ISS BH1210L 5/8 DEEP BI-HEX 3/4 IN SQUARE DRIVE
ISS BH1210L 5/8 DEEP BI-HEX 3/4 IN SQUARE DRIVE
Bi-Hexagon Square Drive Socket
References
impact socket supplies:
BH1210L
rubix:
208A3495
Technical specifications
Square drive adapter
3/4
''
Length
95
mm
Product details
Technical specifications
Product details : ISS BH1210L 5/8 DEEP BI-HEX 3/4 IN SQUARE DRIVE
Bi-Hexagon 3/4" Square Drive Deep Length – A/F, A=5/8 in
Technical specifications
Attributes
Square drive adapter
3/4
''
Length
95
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.75
excl. VAT
/
Each
£
24.90
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
FACOM R.5 R HEX SOCKET 1/4 INCH SQUARE DRIVE 5MM
ISS 7/7 DEEP IMP SKT 08W14L
"ISS E2410 IMPACT EXTENSION 1.1/2 DRIVE 10"" LONG"
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 46MM
FACOM IMPACT SOCKET HEXAGON BIT 3/4 INCH 19MM NKHM.19
GEDORE 17MM SOCKET D30-17
GEDORE RED R61001414 14MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
FACOM SOCKET M.55HA
STAHLWILLE 05010027 3/4 INCH DRIVE X 27MM HEX SOCKET
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 21MM
FACOM 24MM SOCKET J.24HLA
KNIPEX 984712 HEXAGON SOCKET WRENCHES 1/2 55MM
19MM IMPACT HEX SOCKET INK21-19
GEDORE E16TORX 1/2DR SOCKET TX K 19 E16
ROEBUCK SOCKET 3/4 INCH DRIVE 24MM