References
Gedore:20 8
Rubix:120A1053
Manufacturer :6166050
EAN:4010886616604

Product details : GEDORE 8MM SOCKET 20 8
Socket 1/4" 8 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 14 g |
|---|---|
| Square drive adapter | 1/4 '' |
| Diameter | 8 mm |
| Length | 25 mm |
| Finishing | chromed |
| Weight | 14 g |
Show UNSPSC/ECL@SS
£ 5.71 excl. VAT
/ Each
£ 6.85 incl. VAT
- Delivery usually within ( 8 ) days
