NK.LA - 3/4" long 6-points metric-size impact sockets
Square drive adapter | 3/4 '' |
---|---|
Diameter | 42 mm |
Length | 95 mm |
Logistic Weight | 1069 g |
---|---|
Packaged dimensions (D x W x H) | 100x65x65 mm |
Package weight | 1069 g |
Square drive adapter | 3/4 '' |
Diameter | 42 mm |
Length | 95 mm |
Square | 42 mm |
Usually arrives within 14 working days