Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
ROEBUCK 880194 1/2IN DRIVE EXTENSION 75MM
ROEBUCK 880194 1/2IN DRIVE EXTENSION 75MM
1/2" extension
References
roebuck:
880194
rubix:
226A8961
ean:
3660338336263
Technical specifications
Square drive adapter
1/2
''
Length
75
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 880194 1/2IN DRIVE EXTENSION 75MM
Matte finish.
Strengths
• Enables work in deep spaces
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.21
excl. VAT
/
Each
£
2.65
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
BAHCO 9563AB EXTENSION BAR 1IN 400MM
GEDORE 3/4DRIMPEXTENSN205MM KB3290-8
ROEBUCK EXTENSION 1/4 INCH DRIVE 50MM
"WERA 003584 8794B EXTENSION WOBBLE 3/8"" DRIVE/76MM ZYKLOP"
"FACOM J.250RCK 3/8"" DRIVE KNURLED LOCKING EXTENSION"
"WERA 311517 870/4 ADAPTOR 1/42 SQ-1/4"" HEX/50MM"
FACOM METRIC HEAVY DUTY OFFSET RING WRENCH HANDLE FOR 46MM HEAD
"WERA 003643 8796LC EXT LONG FLEXIBLE LOCK 1/2"" DRIVE/250MM ZYKLOP"
ROEBUCK IMPACT EXTENSION 1/2 INCH DRIVE 250MM 10
FACOM R215 EXTENSION BAR 1/4 INCH DRIVE 150MM
GEDORE EXTENSION KB1990-5
GEDORE 1DRIMPEXTENSON405MM KB 2190-16
FACOM EXTENSION BAR 3/8 INCH DRIVE 500MM J.217
FACOM 1/2 D EXT 130MM S.210S
BRITOOL EXPERT EXTENSION BAR 1 INCH DRIVE 200MM