References
Bahco:8160
Rubix:237A6084
Manufacturer :8160-3
EAN:7314150469208
Documents
Product details : BAHCO 8160-3 EXTENSION 1/2 75MM 3IN
Strengths
•Highly polished finish
High-performance alloy steel
Standards: ISO 3316/1174, DIN 3122/3123/3120 and UNE 16511
SB: retail packed on a plastic info card
High-performance alloy steel
Standards: ISO 3316/1174, DIN 3122/3123/3120 and UNE 16511
SB: retail packed on a plastic info card
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 88 mm |
| Diameter | 24.9 mm |
Show UNSPSC/ECL@SS
£ 11.84 excl. VAT
/ Each
£ 14.21 incl. VAT
- Delivery usually within ( 14 ) days



