GEODORE 10 X 1/2 SQ. DR. EXTENSION (1990-10) 6143940

Extension-1990-10

See technical information
References
Gedore:1990-10
Rubix:80077149
Manufacturer :6143940
EAN:4010886614396
brand logo
Technical specifications
Square drive adapter1/2 ''
Length250 mm
See all Specifications

Product details : GEODORE 10 X 1/2 SQ. DR. EXTENSION (1990-10) 6143940


Extension 1/2" 250 mm Acc. to DIN 3123, ISO 3316 For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device GEDORE vanadium steel 31CrV3, chrome-plated * not standardised

Technical specifications


Attributes
Square drive adapter1/2 ''
Length250 mm
Typeimpact extension
Show UNSPSC/ECL@SS
£ 15.93 excl. VAT
/ Each
£ 19.12 incl. VAT
  • Delivery usually within ( 8 ) days