Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
BAHCO 6962 1/4IN SQUARE DRIVE EXTENSION BAR 152MM
BAHCO 6962 1/4IN SQUARE DRIVE EXTENSION BAR 152MM
1/4" Square Drive Extension Bars
References
bahco:
6962
rubix:
042306
ean:
7314151089894
Technical specifications
Length
152
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 6962 1/4IN SQUARE DRIVE EXTENSION BAR 152MM
Extension bars 1/4". High-alloy quality steel. Polished high-gloss. ISO 3316 / 1174. DIN 3122 / 3123 / 3120; UNE 16511. SB = individually packed in plastic suspension informative card.
Technical specifications
Attributes
Logistic Weight
70
g
Length
152
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.11
excl. VAT
/
Each
£
13.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 6963 1/4IN SQUARE DRIVE FLEXIBLE EXTENSION BAR 148MM
ROEBUCK 880155 3/8IN DRIVE EXTENSION 125MM
BAHCO K9560G-2 POWER EXTENSION 1IN 175MM
BAHCO K8160D-1 POWER EXTENSION 1/2 75MM
FACOM EXTENSION BAR 3/8 INCH DRIVE 50MM J.208
ROEBUCK 880336 1/4IN DRIVE 150MM EXTENSION-BAR
FACOM S.208 S EXTENSION BAR 1/2 INCH DRIVE 75MM
BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 100MM
ITL 01792 1000V INSULATED 3/8IN DRIVE EXTENSION 10IN/250MM
GEDORE 3090 10IN EXTENSION
FACOM METRIC HEAVY DUTY OFFSET RING WRENCH HANDLE FOR 32-41MM HEAD
ROEBUCK IMPACT EXTENSION 1/2 INCH DRIVE 75MM 3
KNIPEX 9835125 EXTENSION BARS 3/8 125MM
"AXS 1/4"" SQUARE DRIVE CHAIN DRIVEN EXTENSION"
GEODORE 7 X 1/2 SQ. DR. EXTENSION (1990-7) 6142890