"WERA 003531 8796LA EXT LONG FLEXIBLE LOCK 1/4"" DRIVE/150MM ZYKLOP"


Flexible-Lock Extension

References
wera:05003531001
rubix:2527425
ean:4013288121059
brand logo
brand logo
Technical specifications
Square drive adapter1/4 ''
Length150 mm

Product details : "WERA 003531 8796LA EXT LONG FLEXIBLE LOCK 1/4"" DRIVE/150MM ZYKLOP"


Wera Zyklop extension with flexible-lock: when activated the sockets are secured and permanently fixed, any unintentional loss being avoided. When the system is deactivated, the sockets can be quickly attached and exchanged. Equipped with a free-turning sleeve for faster turning of screws and nuts.

Strengths

Zyklop "flexible lock" extension with free-turning sleeve, long
Flexible lock system for either locking or rapid exchange of the attached tool
With free-turning sleeve for rapid tightening and loosening of screws and nuts
Chrome vanadium steel, matt chrome-plated

Technical specifications


Attributes
Square drive adapter1/4 ''
Length150 mm
Show UNSPSC/ECL@SS
£ 12.91 excl. VAT
/ Each
£ 15.49 incl. VAT
  • In stock: Next day delivery