1/4" drive extension - standard
Square drive adapter | 1/4 '' |
---|---|
Length | 55 mm |
Logistic Weight | 25 g |
---|---|
Packaged dimensions (D x W x H) | 54x11x11 mm |
Package weight | 25 g |
Square drive adapter | 1/4 '' |
Length | 55 mm |
Diameter | 12 mm |
Usually arrives within 14 working days