NM.ELA - 1" extra-long 6-points metric-size sockets
Square drive adapter | 1 '' |
---|---|
Diameter | 54 mm |
Length | 270 mm |
Logistic Weight | 2329 g |
---|---|
Packaged dimensions (D x W x H) | 270x55x55 mm |
Package weight | 2329 g |
Square drive adapter | 1 '' |
Diameter | 54 mm |
Length | 270 mm |
Square | 33 mm |
Usually arrives within 14 working days