Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 15MM
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 15MM
Socket Expert
References
expert:
E030944
rubix:
2517585
ean:
3258950309446
Technical specifications
Square drive adapter
3/8
''
Length
25.7
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 15MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
25.7
mm
Finishing
Chromed
Weight
33
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.45
excl. VAT
/
Each
£
4.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 23MM
FACOM SOCKET NM.54A
ROEBUCK 880243 1/4IN DRIVE HEX /6 POINT 1/2IN IN A/F SOCKETS
"GEDORE INK21-22MM 1"" SQ DR 1956566 IMPACT HEX SKT"
STAHLWILLE 39013650 3/4 IMPACT RUBBER RING
ROEBUCK 880136 3/8IN DRIVE SOCKET BI-HEX7MM
FACOM 22MM N/S 3/4 SOCKET K.22SR
FACOM J.10H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 10MM
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 18MM
STAHLWILLE 05020024 3/4 INCH DRIVE X 24MM DEEP HEX SOCKET
STAHLWILLE 01020012 40L HEX SOCKET EXTRA DEEP 12MM
FACOM K.21HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 21MM
STAHLWILLE 05010030 3/4 INCH DRIVE X 30MM HEX SOCKET
GEDORE 36MM X 1 SD BI-HEX SOCKET D21-36
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH SQUARE DRIVE 7/8 A/F