NORTON 69936625774 FLAT CUTTING OFF WHEEL NRCO-125X1.6X20-57A60PB25
Non-reinforced organic cut-off wheel 57A
See technical informationReferences
Norton:69936625774
Rubix:394A3091
EAN:3157624637246


Technical specifications
| Diameter | 125 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
Product details : NORTON 69936625774 FLAT CUTTING OFF WHEEL NRCO-125X1.6X20-57A60PB25
Ideal for sharpening saws and cutting tools. Suitable for all types of steel.
Disc Non-Reinforced Cut-Off - Norton NRCO - 125x1.6x20mm Gr60
Strengths
Good compromise between cutting performance and service life.
Applications
Ideal for sharpening saws and cutting tools. Suitable for all types of steel.
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 20 mm |
| Application | cutting (steel) |
| Shape | 41 |
| Grain | 60 |
| Max speed | 80 m/s |
| Series | nrco |
Show UNSPSC/ECL@SS
£ 12.49 excl. VAT
/ Each
£ 14.99 incl. VAT
- Delivery usually within ( 10 ) days