References
Bahco:3912-180-T42-ST
Rubix:401A7148
Manufacturer :3912-180-T42-ST
EAN:7314150454747




Technical specifications
| Diameter | 180 mm |
|---|---|
| Thickness | 3.2 mm |
| Abrasive Material | silicon carbide |
Product details : BAHCO 3912-180-T42-ST CUT-DISC 180X3.2 C30R ST
Great performance discs for cutting general building materials and stone
For cutting stone and construction materials
Long product life
OSA certified, in accordance with EN12413
For cutting stone and construction materials
Long product life
OSA certified, in accordance with EN12413
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Thickness | 3.2 mm |
| Abrasive Material | silicon carbide |
| Reaming diameter | 22.23 mm |
| Grain | 30 |
| Series | 3912 |
Show UNSPSC/ECL@SS
£ 1.82 excl. VAT
/ Each
£ 2.18 incl. VAT
- Delivery usually within ( 14 ) days