BDX CUTTING DISC DPC 115X3.2X22.2 METAL


Flat cut-off wheel Norton BDX-METAL angle grinder

References
norton:66252831508
rubix:069935
ean:3157626950619
brand logo
brand logo
Technical specifications
Diameter115 mm
Thickness3.2 mm
See all Specifications

Product details : BDX CUTTING DISC DPC 115X3.2X22.2 METAL


This Professional range offers ultra-thin metal cutting discs suitable for a wide range of steel and stainless steel applications. Norton BDX set the standard for cost effective discs that give long life and faster metal removal. Free of iron, sulphur and chlorine. No contamination. Less vibration. Consistant quality. Colour coded application to make disc choice easier.
Depressed center disc Cut-Off for angle grinder - METAL INOX - Norton BDX - 115x3.2x22.23mm

Technical specifications


Attributes
Diameter115 mm
Thickness3.2 mm
Reaming diameter22.23 mm
Shape42
Show UNSPSC/ECL@SS
£ 3.71 excl. VAT
/ Each
£ 4.45 incl. VAT
  • Usually arrives within 14 working days