References
Norton:66252846982
Rubix:241A2166
EAN:8719362257152




Technical specifications
| Diameter | 150 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | zirconium |
Product details : NORTON 66252846982 T41-150X2.0X2
Thin cut-off wheels for precise cutting of steel and stainless steel. The X-Treme Pro delivers optimum speed, ultimate user comfort and longer tool life on battery-powered machines. The discs are iron-, sulphur- and chlorine-free.
Disc Ultra Thin Cut-Off for angle grinder - INOX - Norton X-Treme Pro - 150x1.6x22.23mm
Strengths
Fast cutting of steel and stainless steel / Less dust generation
Applications
Low-vibration / Burr-free cutting on all types of angle grinders
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | zirconium |
| Reaming diameter | 22.23 mm |
| Application | cutting;grinding |
| Shape | flat cutting disc (type 41) |
| Grain | 46 |
| Max speed | 80 m/s |
| Series | x-treme pro ultra thin cutting disc |
Show UNSPSC/ECL@SS
£ 3.82 excl. VAT
/ Each
£ 4.58 incl. VAT
- Delivery usually within ( 10 ) days