Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels on rod
Nylon wheel on rod
ROEBUCK 886338 NON WOVEN FLAP WHEEL 40 X 20 MM FINE
ROEBUCK 886338 NON WOVEN FLAP WHEEL 40 X 20 MM FINE
Non Woven flap wheel
References
roebuck:
886338
rubix:
222A5054
ean:
3660338397714
Technical specifications
Outer diameter
40
mm
Length
20
mm
Grain
Fine
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886338 NON WOVEN FLAP WHEEL 40 X 20 MM FINE
Fine Non Woven flap wheel
Strengths
Open mesh construction resists clogging. Delivers a consistent & uniform finish with no risk of gouging.
Applications
Metals, wood, composite and plastics
Technical specifications
Attributes
Outer diameter
40
mm
Length
20
mm
Grain
Fine
Rod diameter
6
mm
Colour
Brown
Specification
Non woven material
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.53
excl. VAT
/
Each
£
7.84
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
3M 51927 SCOTCH-BRITE CLEAN STRIP XT PRO DISC 75MMX13MMX6MM PURPLE
3M 09707 SCOTCH-BRITE CLEAN FINISH FLAP BRUSH 50MMX25MM S FIN
ROEBUCK 886339 NON WOVEN FLAP WHEEL 40X20 MM VERY FINE
PFERD POLINOX NON WOVEN MOUNTED POINTS 100 X 50MM 180G 44669180
3M 51920 SCOTCH-BRITE CLEAN STRIP XT PRO DISC 75MMX13MMX6MM GRN
3M 51924 SCOTCH-BRITE CLEAN STRIP XT PRO DISC 100MMX13MMX6MM PURPLE
PFERD POLINOX NON WOVEN MOUNTED POINTS 80 X 50MM 100G 44646010
3M 61168 SCOTCH-BRITE CLEAN AND STRIP DISC 100MMX25MMX6 MM S XCRS BLU
PFERD POLINOX NON WOVEN MOUNTED POINTS 80 X 50MM 180G 44646018
"NORTON UNW WZMD 1""X1/4""X0"" U2311 VTMEL SL3+UNIFEID WHEELS PK100"
PFERD POLINOX NON WOVEN MOUNTED POINTS 80 X 50MM 280G 44646028
3M 51933 SCOTCH-BRITE CLEAN STRIP XT CUT DISC 100MMX25MMX6MM GRN
BAHCO BP433M STONE-2 UNITS ABRASIVE WHEEL
3M 51921 SCOTCH-BRITE CLEAN STRIP XT CUT DISC 75MMX25MMX6MM GRN
ROEBUCK 886337 NON WOVEN FLAP WHEEL 40 X 20 MM MEDIUM