PFERD POLINOX NON WOVEN MOUNTED POINTS 80 X 50MM 100G 44646010
Polinox Mounted Grinding Wheels
See technical informationReferences
Pferd Tools:PNG 8050/6 A 100
Rubix:2587333
Manufacturer :44646010
EAN:4007220737989

Product details : PFERD POLINOX NON WOVEN MOUNTED POINTS 80 X 50MM 100G 44646010
Made of several strips of corrugated non woven material, wound around a common core. The wavy structure of the non woven material permits seamless brush matting of surfaces. Abrasives: A = Aluminium oxide SiC = Silicon carbide The maximum permissible peripheral speed is 32 m/s.For safety reasons, the maximum permitted rotational speed indicated must never be exceeded
Technical specifications
Attributes
| Outer diameter | 80 mm |
|---|---|
| Grain | 100 |
| Rod diameter | 6 mm |
| Length | 40 mm |
Show UNSPSC/ECL@SS
£ 27.65 excl. VAT
/ Each
£ 33.18 incl. VAT
- Usually arrives within 14 working days
