Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels on rod
Nylon wheel on rod
ROEBUCK 886339 NON WOVEN FLAP WHEEL 40X20 MM VERY FINE
ROEBUCK 886339 NON WOVEN FLAP WHEEL 40X20 MM VERY FINE
Non Woven flap wheel
References
roebuck:
886339
rubix:
222A5055
ean:
3660338397721
Technical specifications
Outer diameter
40
mm
Length
20
mm
Grain
Very Fine
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886339 NON WOVEN FLAP WHEEL 40X20 MM VERY FINE
Very Fine Non Woven flap wheel
Strengths
Open mesh construction resists clogging. Delivers a consistent & uniform finish with no risk of gouging.
Applications
Metals, wood, composite and plastics
Technical specifications
Attributes
Outer diameter
40
mm
Length
20
mm
Grain
Very Fine
Rod diameter
6
mm
Colour
Brown
Specification
Non woven material
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.82
excl. VAT
/
Each
£
12.98
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
PFERD 44656038 POLINOX PNZ 6025/6 A180
3M 51920 SCOTCH-BRITE CLEAN STRIP XT PRO DISC 75MMX13MMX6MM GRN
PFERD 44655280 POLINOX PNL 5030/6 A280 VERY FINE
"NORTON UNW WZMD 1""X1/4""X0"" U2311 VTMEL SL3+UNIFEID WHEELS PK100"
PFERD POLINOX NON WOVEN MOUNTED POINTS 80 X 50MM 100G 44646010
PFERD POLINOX NON WOVEN MOUNTED POINTS 80 X 50MM 280G 44646028
3M 51925 SCOTCH-BRITE CLEAN STRIP XT PRO DISC 100MMX25MMX6MM PURPLE
3M 51900 SCOTCH-BRITE CLEAN STRIP XT PRO DISC 75MMX25MMX6MM PURPLE
PFERD POLINOX NON WOVEN MOUNTED POINTS 100 X 50MM 180G 44669180
PFERD POLINOX NON WOVEN MOUNTED POINTS 80 X 50MM 180G 44646018
PFERD 44655100 PFERD 5030/6 A100 MEDIUM
3M 51919 SCOTCH-BRITE CLEAN STRIP XT PRO DISC 150MMX13MMX8MM GRN
BAHCO BP422M STONE-2 UNITS ABRASIVE WHEEL
BAHCO BP433M STONE-2 UNITS ABRASIVE WHEEL
3M 51926 SCOTCH-BRITE CLEAN STRIP XT PRO DISC 150MMX13MMX8MM PURPLE