Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels on rod
Nylon wheel on rod
PFERD 44656038 POLINOX PNZ 6025/6 A180
PFERD 44656038 POLINOX PNZ 6025/6 A180
Nylon wheel on rod Pferd Tools
References
pferd tools:
44656038
rubix:
212A1677
ean:
4007220892916
Technical specifications
Outer diameter
60
mm
Length
25
mm
Grain
80
See all Specifications
Product details
Technical specifications
Product details : PFERD 44656038 POLINOX PNZ 6025/6 A180
Technical specifications
Attributes
Outer diameter
60
mm
Length
25
mm
Grain
80
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.97
excl. VAT
/
Each
£
13.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 44658280 POLINOX PNL 8050/6 A 280 4007220157206
PFERD POLINOX NON WOVEN MOUNTED POINTS 100 X 50MM 100G 44669100
3M 51926 SCOTCH-BRITE CLEAN STRIP XT PRO DISC 150MMX13MMX8MM PURPLE
3M 51921 SCOTCH-BRITE CLEAN STRIP XT CUT DISC 75MMX25MMX6MM GRN
BAHCO BP434M STONE-2 UNITS ABRASIVE WHEEL
3M 51933 SCOTCH-BRITE CLEAN STRIP XT CUT DISC 100MMX25MMX6MM GRN
PFERD 44655180 POLINOX PNL 5030/6 A180 FINE WHEEL
3M 51927 SCOTCH-BRITE CLEAN STRIP XT PRO DISC 75MMX13MMX6MM PURPLE
PFERD 44655100 PFERD 5030/6 A100 MEDIUM
ROEBUCK 886340 NON WOVEN FLAP WHEEL 60 X 30 MM MEDIUM
PFERD POLINOX NON WOVEN MOUNTED POINTS 80 X 50MM 180G 44646018
ROEBUCK 886339 NON WOVEN FLAP WHEEL 40X20 MM VERY FINE
PFERD POLINOX NON WOVEN MOUNTED POINTS 100 X 50MM 180G 44669180
BAHCO BP422M STONE-2 UNITS ABRASIVE WHEEL
3M 51932 SCOTCH-BRITE CLEAN STRIP XT CUT DISC XC-ZS 100MMX13MMX6MM GRN