References
Pferd Tools:VBR 100 A 100
Rubix:114A5698
Manufacturer :45018310
EAN:4007220622711

Product details : PFERD 115MMX10MABRROLLA100 622711
Recommended for light cleaning and deburring work. Water , oil and kerosene resistant. Abrasives: A = Aluminium oxide SiC = Silicon carbide Suitable for work on metals, plastics, paints and fillers.
Non-woven tape roll VBR 100 A100
Technical specifications
Attributes
| Length | 10000 mm |
|---|---|
| Width | 100 mm |
| Material | polyamide |
| Grain | 100 |
Show UNSPSC/ECL@SS
£ 82.79 excl. VAT
/ Each
£ 99.35 incl. VAT
- Usually arrives within 14 working days
