NORTON 63642557600 RTH RL 115X25M A275 NOR P220 F03


PRO - Regular Rolls Foamed Selfgrip

References
norton:63642557600
rubix:256A5906
ean:3157625569966
brand logo
brand logo
Technical specifications
Length25 mm
Width115 mm
Grain220
See all Specifications

Product details : NORTON 63642557600 RTH RL 115X25M A275 NOR P220 F03


Norton Pro Rotolo Foam pre-cut sheets combine Norton Pro A275 sanding paper with a special foam backing, making it ideal for fine sanding on round edges, contours and curves, providing an outstanding finish on primers and top coats. It is conveniently packaged in a dispenser box with colour coded labels to a specific grit size for easy product recognition.

Strengths

Water resistant, reduces clogging, washable, easy to handle, protection against dust.

Applications

Ideal on rounded edges, contours and curves without damaging painted surfaces, fine finishing sanding.

Technical specifications


Attributes
Length25 mm
Width115 mm
Grain220
MaterialPaper
Show UNSPSC/ECL@SS
£ 49.97 excl. VAT
/ Each
£ 59.96 incl. VAT
  • Usually arrives within 14 working days