3M 04243 PAPER ROLL 241UZ 115MMX50000MM P040


3M™ Paper Roll 241UZ

References
3m:61175
rubix:268627
manufacturer :7000060316
ean:4001895843594
brand logo
brand logo
Technical specifications
Length50000 mm
Width115 mm
Grain40
See all Specifications

Product details : 3M 04243 PAPER ROLL 241UZ 115MMX50000MM P040


Use 3M™ Paper Roll 241UZ for high stock removal and to leave a good finish on wood. Our paper rolls 241UZ feature an anti-static coating that reduces loading and a stable tear resistant backing.
3M™ Paper Roll 241UZ features an anti-static coating that reduces loading and a stable tear resistant backing. Our 241UZ rolls are useful for high stock removal and leave a good finish on wood.

Strengths

Anti-static coating reduces loading;Features a stable and tear resistant backing;High stock removal especially on wood;Sanding Machines

Applications

High stock removal especially on wood

Technical specifications


Attributes
Packaged dimensions (D x W x H)255x310x310 mm
Package weight9361 g
Length50000 mm
Width115 mm
Grain40
MaterialPaper
Show UNSPSC/ECL@SS
£ 104.49 excl. VAT
/ Each
£ 125.39 incl. VAT
  • Usually arrives within 14 working days