Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR 174097 115 X 4500MM P100 YELLOW ABRASIVE ROLL
KLINGSPOR 174097 115 X 4500MM P100 YELLOW ABRASIVE ROLL
Roller - paper and texture PS 30 D
References
klingspor:
174097
rubix:
212A6480
ean:
4014855024599
Technical specifications
Length
4500
mm
Width
115
mm
Grain
100
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 174097 115 X 4500MM P100 YELLOW ABRASIVE ROLL
Technical specifications
Attributes
Length
4500
mm
Width
115
mm
Grain
100
Material
Paper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.27
excl. VAT
/
Each
£
2.72
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 63642557584 RTH RL 115X25M A275 NOR P150 F03
3m HAND PAD ON A ROLL P500 114MM X 25 MTR
PFERD PR 0625 A 80 42810608 POLIROLL CARTRIDGE ROLL PR 6 X 25MM P80
NORTON 63642535316 RTH RL 115X25M A275 NOR P120 F03
3M 62906 UTILITY CLOTH SHEET 314D 230MMX280MM P40 PK25
KLINGSPOR 3858 KL361JF ROLLS 50MM X 50M 240 GRIT
KLINGSPOR 244612 PS22 ROLLS 115MM X 50M, P60
KLINGSPOR 218101 ALOX ROLLS KL 385 JF 50X5000MM
PFERD 42821008 POLIROLL TAPER CARTRIDGE ROLL PRK 10 X 25MM P80
PFERD PR 1225 A 150 P150 12X25MM POLIROL 152409
PFERD PR 0635 A 150 42810715 POLIROLL CARTRIDGE ROLL PR 6 X 35MM P150
NORTON 63642557738 RTH RL 100X10M F2560 NOR AOVF MA FC
PFERD PRK 1225 A 150 P150 12X25MM PRK 152546
3M 04237 PAPER ROLL 241UZ 115MMX50M P180
NORTON 63642557602 ROTOLOFOAM ROLL ALUMINIUM OX PAPER 115 X 25M X 240G