3M 09386 FLAT FIBRE DISC BACK UP PAD 127MM M14 X 2.0 SEMIFLEX


3M™ Flat Fibre Disc Back-up Pad

References
3m:09386
rubix:230A8366
manufacturer :7000110550
ean:04046719935161
brand logo
brand logo
Technical specifications
Diameter127 mm
See all Specifications

Product details : 3M 09386 FLAT FIBRE DISC BACK UP PAD 127MM M14 X 2.0 SEMIFLEX


Get the most from your abrasive discs with our tough 3M™ Fibre Disc Backup Pad. Our hard rubber pads provide firm, consistent support for 3M fibre discs on right angle and other sanding and grinding tools. They are compatible with a wide range of 3M face plates – simply choose the ideal density for your job. The pads work with the vulcanized fibre backing on the abrasive disc, helping it to conform to the surface for a smooth consistent finish during grinding and sanding. They reduce the vibration and chunking that degrades discs and help to ensure that the ceramic mineral abrasive on the fibre disc will continually self-fracture as designed – instead of breaking off in unused chunks. Our 7/8” diameter centre hole mount attaches firmly to grinding and sanding tools using a disc retainer nut*. Using our fibre disc back-up pad helps you get the most from each automotive body finishing application, and from your entire automotive body operation. *Sold separately

Strengths

Specially Designed, Hard, Ribbed Backup Pad
Hard rubber construction works with fibre disc backing for consistent support
Reduces vibration for greater operator comfort
Designed to resist chunking for longer abrasive life
Optimized belt speed for 3M™ Abrasive Belts and Scotch-Brite™ Belts

Applications

|

Technical specifications


Attributes
Diameter127 mm
TypeBack-up Pad
Show UNSPSC/ECL@SS
£ 21.45 excl. VAT
/ Each
£ 25.74 incl. VAT
  • Usually arrives within 14 working days