NORTON 69957328425 SU006-150MM PAD SAVER MAP-VL2-NOR


Multi Air Interface

References
norton:69957328425
rubix:256A5864
ean:8719362175227
brand logo
brand logo
Technical specifications
Diameter150 mm
See all Specifications

Product details : NORTON 69957328425 SU006-150MM PAD SAVER MAP-VL2-NOR


This revolutionary Multi-Air Process gives operators the optimal sanding solution to optimise performance, increase productivity and eliminate dust. Specially designed to give optimal results with very fine grit abrasives, the Norton foam interfaces easily conforms to contours. These are specifically developed for the finishing operation to reduce any risk of scratching

Strengths

•Mesh backing enables excellent dust extraction, for a cleaner working environment and less clean up time
Less dust and contamination

Applications

Sanding

Technical specifications


Attributes
Diameter150 mm
TypeMulti Air Interface
Type of attachmentOrbital Straight Sheet Sander
Show UNSPSC/ECL@SS
£ 33.19 excl. VAT
/ Each
£ 39.83 incl. VAT
  • Usually arrives within 14 working days