NORTON 63642569702 DSC DI 150X0 A275 NOR P150 VL1

Norton Pro Self Grip Sanding Discs

See technical information

References

Norton:63642569702
Rubix:256A5881
brand logo

Technical specifications

Diameter150 mm
Grain150
See all Specifications

Product details : NORTON 63642569702 DSC DI 150X0 A275 NOR P150 VL1


The unique properties of Norton Pro sanding discs provide a fast, cool cut rate with no clogging, resulting in a longer lasting product, and an outstanding result compared to competitor products.
The special No-Fil coating prevents the build-up of dust and premature clogging of the disc. In very fine grits it can be used for final dry sanding operations before spraying without any risks of runs.
Disc Selfgrip - Norton Norton Pro - 150 Gr150

Strengths

Heat treated aluminium oxide abrasive provides a faster cut rate and consistent scratch pattern for a consistently good surface finish
Can be used universally on many different surfaces
No-Fil® coating prevents premature clogging for a long lasting disc
Fibre reinforced latex paper is flexible yet tear resistant

Applications

Sanding

Technical specifications


Attributes
Diameter150 mm
Grain150
Applicationsanding
£ 50.08 excl. VAT
/ Each
£ 60.10 incl. VAT
  • Delivery usually within ( 10 ) days