NORTON 63642585190 PRO SELFGRIP SANDING DISC 150MM P180 PACK 100

Norton Pro Self Grip Sanding Discs

See technical informationSee documents
References
Norton:63642585190
Rubix:156A2439
brand logo
Technical specifications
Diameter150 mm
Grain180
See all Specifications
Documents

Product details : NORTON 63642585190 PRO SELFGRIP SANDING DISC 150MM P180 PACK 100


The unique properties of Norton Pro sanding discs provide a fast, cool cut rate with no clogging, resulting in a longer lasting product, and an outstanding result compared to competitor products.
The special No-Fil coating prevents the build-up of dust and premature clogging of the disc. In very fine grits it can be used for final dry sanding operations before spraying without any risks of runs.
Disc Selfgrip - Norton Norton Pro - 150 Gr180

Strengths

Heat treated aluminium oxide abrasive provides a faster cut rate and consistent scratch pattern for a consistently good surface finish
Can be used universally on many different surfaces
No-Fil® coating prevents premature clogging for a long lasting disc
Fibre reinforced latex paper is flexible yet tear resistant

Applications

Sanding

Technical specifications


Attributes
Diameter150 mm
Grain180
Applicationgrinding
Show UNSPSC/ECL@SS
£ 50.08 excl. VAT
/ Each
£ 60.10 incl. VAT
  • In stock: Next day delivery