KLINGSPOR 316494 FS966 CERAMIC FIBRE DISC 125 X 22 MM GRIT 36 PK25
FS 966 ACT Ceramic Fibre disc
See technical informationReferences
Klingspor:316494
Rubix:416A3160
EAN:4014855191765

Product details : KLINGSPOR 316494 FS966 CERAMIC FIBRE DISC 125 X 22 MM GRIT 36 PK25
FS 966 fibre disc multibond ceramic, 125 x 22 mm grit 36 star shaped hole
Technical specifications
Attributes
| Diameter | 127 mm |
|---|---|
| Grain | 36 |
| Application | metals |
| Reaming diameter | 22.225 mm |
| Type of abrasive | ceramic |
| Backing material | vulcanized fiber (hard fiber backing) |
| Series | fs966 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 38.34 excl. VAT
/ Each
£ 46.01 incl. VAT
- In stock: Next day delivery