Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
NORTON 78072710209 HOOK & LOOP A293 150 X 18 BORE 80 GRIT PK100
NORTON 78072710209 HOOK & LOOP A293 150 X 18 BORE 80 GRIT PK100
Norton Universal Sander A300
References
norton:
78072710209
rubix:
271A8971
Technical specifications
Diameter
150
mm
Grain
80
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 78072710209 HOOK & LOOP A293 150 X 18 BORE 80 GRIT PK100
Strengths
Aluminium oxide grit, for good stock removal on composite materials, primers, sealants, paints, lacquers, fibreglass, aluminium, gelcoat and plastics.
Flexible, tear-resistant paper backing. Provides a uniform striped appearance that reduces reworking.
No-Fil® treatment prevents dust build-up during sanding, preserving disc life.
Self-gripping system for quick, easy tool changes and reduced cycle times.
Technical specifications
Attributes
Diameter
150
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.42
excl. VAT
/
Each
£
38.90
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
TR NORTON RAPID PREP 50MM FINE
MIRKA 2361109918 GOLD 150 MM GRIP 15 HOLE P180 PACK 100
NORTON BLAZE CERAMIC SPEEDLOK DISC 25MM P50 PACK OF 100 66254402096
3M 7100349573 CUBITRON3 FIBRE DISC 1187C 80+ 100MM X 16MM PK25
3M 39636 XTRACT CUBITRON II NET DISC 710W 125MM NO HOLE 220+ PK50
NORTON 63642546797 DISCS SELFGRIP H231-150#240
MIRKA 8A11402095 ABRALON PAD 115 X 140MM P2000 20 PACK
3M 89715 FIBRE DISC 782C 125MMX22MM 36+ SLOTTED
3M 33542 HOOKIT FLEXIBLE ABRASIVE FOAM DISC 150MM P1200
3M 51155 HOOKIT PURPLE ABRASIVE DISC 260L 150MM 15 HOLE P800
3M 66463 CUBITRON 3 FIBRE DISC 1187C 36+ 115X22MM 453EQ
3M 7100287826 XTRACT CUBITRONII DISC 710W 240+ HK 3IN NH 300V PK50
NORTON 63642516174 QUICK RELEASE DISC 125 MM P60 8 HOLE PK100
3M 61757 FIBRE DISC 581C 125MMX22MM P60 PK50
KLINGSPOR 316493 FIBRE DISC CERAMIC 115X22 GRIT80 STAR SHAPED HOLE