KLINGSPOR 353130 FP77K PAPER DISC 150MM P2000 15H PK100
FP 77 K T-ACT Abrasive Disc with film backing, self-fastening
See technical informationSee documentsReferences
Klingspor:353130
Rubix:417A1184
EAN:5907560219437

Documents
Product details : KLINGSPOR 353130 FP77K PAPER DISC 150MM P2000 15H PK100
FP 77 K disc self-fastening active coated, 150 mm grit 2000 hole pattern GLS47
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 2000 |
| Application | construction materials |
| Reaming diameter | 9 mm |
| Type of abrasive | aluminium oxide |
| Backing material | foil |
| Series | fp 77 k t-act |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 81.67 excl. VAT
/ Each
£ 98.00 incl. VAT
- Delivery usually within ( 5 ) days