KLINGSPOR 295304 QMC411 QUICK CHANGE DISC 50 MM GRIT 80 PK100
QMC 411 Abrasive Quick change disc
See technical informationReferences
Klingspor:295304
Rubix:416A2969
EAN:4014855124619

Product details : KLINGSPOR 295304 QMC411 QUICK CHANGE DISC 50 MM GRIT 80 PK100
QMC 411 quick change disc, 50 mm grit 80
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Grain | 80 |
| Application | metals |
| Type of abrasive | aluminium zirconia |
| Series | qmc 411 |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 116.67 excl. VAT
/ Each
£ 140.00 incl. VAT
- Usually arrives within 14 working days