NORTON 66252846979 XTREMEPRO CUTTING DISC ZA60X 125X1X22.23MM T41 PK25


Norton X-Treme Pro - Thin cut-off wheels

References
norton:66252846979
rubix:227A8427
brand logo
brand logo
Technical specifications
Diameter125 mm
Thickness1 mm
See all Specifications

Product details : NORTON 66252846979 XTREMEPRO CUTTING DISC ZA60X 125X1X22.23MM T41 PK25


Thin cut-off wheels for precise cutting of steel and stainless steel. The X-Treme Pro delivers optimum speed, ultimate user comfort and longer tool life on battery-powered machines. The discs are iron-, sulphur- and chlorine-free.
Disc Ultra Thin Cut-Off for angle grinder - INOX - Norton X-Treme Pro - 125x1x22.23mm

Strengths

Fast cutting of steel and stainless steel / Less dust generation

Applications

Low-vibration / Burr-free cutting on all types of angle grinders

Technical specifications


Attributes
Diameter125 mm
Thickness1 mm
Reaming diameter22.23 mm
Applicationcutting;grinding
Show UNSPSC/ECL@SS
£ 62.94 excl. VAT
/ Each
£ 75.53 incl. VAT
  • Usually arrives within 14 working days