3M 51743 FLEXIBLE GRINDING WHEELS T27 125MMX3MMX22.2MM PK50
Grinding Wheel
See technical informationSee documentsReferences
3M:51743
Rubix:395A4396
Manufacturer :7100140057
EAN:04054596482470

Documents
Product details : 3M 51743 FLEXIBLE GRINDING WHEELS T27 125MMX3MMX22.2MM PK50
3M™ Cubitron™ II Flexible Grinding Wheels help to reduce vibration exposure due to their lighter wheel construction.
Strengths
•Faster cut
Longer life
Requires less pressure
Safer operation
Longer life
Requires less pressure
Safer operation
Applications
Scale Removal;Beveling;Grinding;Deburring;Blending
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 3 mm |
| Reaming diameter | 22.23 mm |
| Application | scale removal;beveling;grinding;deburring;blending |
Show UNSPSC/ECL@SS
£ 170.62 excl. VAT
/ Each
£ 204.74 incl. VAT
- Delivery usually within ( 13 ) days