References
Norton:66252831400
Rubix:156A6435

Product details : NORTON 100X6.5X16 BDX PK10 66252831400
Norton has a global reputation for its high quality and job focused abrasive products. BDX, the standard range of grinding wheels for portable and fixed machines, offers the user excellent solutions for most applications at a very competitive price level.
Disc Grinding for angle grinder - METAL INOX - Norton BDX - 100x6.5x16mm
Applications
Grinding
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Thickness | 6.5 mm |
| Reaming diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 29.90 excl. VAT
/ Each
£ 35.88 incl. VAT
- In stock: Next day delivery
