NORTON 66252846983 XTREMEPRO CUTTING DISC ZA46X 180X1.6X22.23 T41 PK25
Norton X-Treme Pro - Thin cut-off wheels
See technical informationSee documentsReferences
Norton:66252846983
Rubix:227A8749
EAN:8719362257169


Technical specifications
| Diameter | 180 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | zirconium |
Documents
Product details : NORTON 66252846983 XTREMEPRO CUTTING DISC ZA46X 180X1.6X22.23 T41 PK25
Thin cut-off wheels for precise cutting of steel and stainless steel. The X-Treme Pro delivers optimum speed, ultimate user comfort and longer tool life on battery-powered machines. The discs are iron-, sulphur- and chlorine-free.
Disc Ultra Thin Cut-Off for angle grinder - INOX - Norton X-Treme Pro - 180x1.6x22.23mm
Strengths
Fast cutting of steel and stainless steel / Less dust generation
Applications
Low-vibration / Burr-free cutting on all types of angle grinders
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | zirconium |
| Reaming diameter | 22.23 mm |
| Application | cutting |
| Shape | 41 flat |
| Grain | 46 |
| Max speed | 80 m/s |
| Series | norton x-treme pro |
Show UNSPSC/ECL@SS
£ 211.93 excl. VAT
/ Each
£ 254.32 incl. VAT
- Delivery usually within ( 10 ) days