RT- 1/4" for 6-point metric-size screwdriver sockets
Square drive adapter | 1/4 '' |
---|---|
Length | 37 mm |
Logistic Weight | 25 g |
---|---|
Packaged dimensions (D x W x H) | 30x25x15 mm |
Package weight | 25 g |
Square drive adapter | 1/4 '' |
Length | 37 mm |
Diameter | 11.3 mm |
Usually arrives within 14 working days