References
Facom:NS.210A
Rubix:1240196
EAN:3148516576439



Product details : FACOM EXTENSION NS.210A
NS.A-1/2" drive - impact extensions
- For your safety, use the impact extensions with the appropriate rings and pins.
- For your safety, use the impact extensions with the appropriate rings and pins.
Technical specifications
Attributes
| Logistic Weight | 95 g |
|---|---|
| Packaged dimensions (D x W x H) | 50x30x30 mm |
| Package weight | 95 g |
| Square drive adapter | 1/2 '' |
| Length | 50 mm |
| Diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 21.69 excl. VAT
/ Each
£ 26.03 incl. VAT
- Delivery usually within ( 14 ) days
