References
Bahco:K9560G-5
Rubix:401A7612
EAN:7314150133987

Product details : BAHCO K9560G-5 POWER SOCKET EXTENSION 1
Phosphate finish
High-performance alloy steel
With through-hole
To be used with machines
For maximum safety use clamping springs
D2 = outside diameter of the female end
Drive standard: DIN 3121-F 25/ISO 1174
High-performance alloy steel
With through-hole
To be used with machines
For maximum safety use clamping springs
D2 = outside diameter of the female end
Drive standard: DIN 3121-F 25/ISO 1174
Strengths
1" Square Drive Extensions with Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 2435 g |
|---|---|
| Length | 400 mm |
| Diameter | 38 mm |
Show UNSPSC/ECL@SS
£ 95.19 excl. VAT
/ Each
£ 114.23 incl. VAT
- Delivery usually within ( 14 ) days
