Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
BAHCO 7759 3/8IN SQUARE DRIVE FLEXIBLE EXTENSION BAR 204MM
BAHCO 7759 3/8IN SQUARE DRIVE FLEXIBLE EXTENSION BAR 204MM
Extension Bar
References
bahco:
7759
rubix:
120A6516
ean:
7314151096601
Technical specifications
Square drive adapter
3/8
''
Length
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 7759 3/8IN SQUARE DRIVE FLEXIBLE EXTENSION BAR 204MM
Strengths
•Highly polished finish
High-performance alloy steel
Not designed for final tightening or initial loosening
Technical specifications
Attributes
Logistic Weight
140
g
Square drive adapter
3/8
''
Length
200
mm
Diameter
17.9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.52
excl. VAT
/
Each
£
40.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BRITOOL EXPERT EXTENSION BAR 3/4 INCH 400MM
GEDORE 3090 5IN EXTENSION
FACOM S.206 S EXTENSION BAR 1/2 INCH DRIVE 52.5MM
FACOM EXTENSION R.210AVSE
BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 150MM
FACOM EXTENSION NM.215A
STAHLWILLE 33160001 HEX BIT ADAPTER 1/2 - 1/4 INCH
FACOM R.215RC R LOCKING EXTENSION BAR 1/4 INCH DRIVE 215RC
STAHLWILLE 12010001 427 EXTENSION 3/8 INCH DRIVE 3 LONG
FACOM METRIC HEAVY DUTY OFFSET RING WRENCH HANDLE FOR 46MM HEAD
GEODORE 10 X 1/2 SQ. DR. EXTENSION (1990-10) 6143940
BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 100MM
FACOM 3/4 IMPACT EXTENSION NK.218A
FACOM R215 EXTENSION BAR 1/4 INCH DRIVE 150MM
STAHLWILLE 12011002 427QR EXTENSION QUICK RELEASE 150MM