Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
BAHCO K8160D-2 POWER EXTENSION 1/2 125MM
BAHCO K8160D-2 POWER EXTENSION 1/2 125MM
1/2" Square Drive Extensions with Phosphate Finish
References
bahco:
K8160D-2
rubix:
45021738
ean:
7314151237417
Technical specifications
Square drive adapter
1/2
''
Length
125
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO K8160D-2 POWER EXTENSION 1/2 125MM
Strengths
With through-hole|To be used with machines|For maximum safety use clamping springs
Technical specifications
Attributes
Logistic Weight
200
g
Square drive adapter
1/2
''
Length
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.14
excl. VAT
/
Each
£
24.17
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 11011001 405QR 1/4 QUICK RELEASE EXTENSION 2 INCH LONG
OSBORN 0002819110 FLEXIBLE STEEL EXTENSION LGTH 1000
FACOM EXTENSION NS.210A
GEDORE 305MM 3/8DR EXT 3090-12
FACOM R.209 R EXTENSION BAR 1/4 INCH DRIVE 55MM
STAHLWILLE 427W EXTENSION WITH WOBBLE DRIVE 3/8 INCH 6
BRITOOL EXPERT EXTENSION BAR 3/4 INCH 200MM
BAHCO 6963 1/4IN SQUARE DRIVE FLEXIBLE EXTENSION BAR 148MM
STAHLWILLE 13010006 509W EXTENSION 1/2 INCH DRIVE 3 WOBBLE
FACOM R215 EXTENSION BAR 1/4 INCH DRIVE 150MM
GEDORE 400MM 1DR EXTENSION 2190-16
BAHCO 9560AB EXTENSION BAR 1IN 200MM
ROEBUCK EXTENSION 3/4 INCH DRIVE 8
FACOM S.208 S EXTENSION BAR 1/2 INCH DRIVE 75MM
STAHLWILLE 15010001 559 EXTENSION 3/4 INCH DRIVE 8 200MM